Milwaukee
HEPA Filter
- Zoro #: G0926432
- Mfr #: 49-90-1900
Tap to zoom
Hover or click to zoom
$20.97
- Promotion Restriction: Not eligible for promotion
- For Vacuum Type: Shop Vacuum
- Filter Product Grouping: Cartridge Filter
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $20.97
Milwaukee #49-90-1900 Specifications
- Zoro #: G0926432
- Mfr #: 49-90-1900
- Promotion Restriction: Not eligible for promotion
- For Vacuum Type: Shop Vacuum
- Filter Product Grouping: Cartridge Filter
- Fits Vacuum Brand: Milwaukee
- Bag Type: Dry
- Fits Vacuum Models: 0880-20
- Filter Type: HEPA
- Filtration Type: HEPA
- Filter Pickup Type: Wet/Dry
- Filter Material: Paper
- Item: Cartridge Filter
- For Use With: Mfr. No. 0780-20, 0880-20
- Efficiency: HEPA
- Length: 6 in
- Height: 5 1/2 in
- Filter Efficiency: 99.97% at 0.3 micron
- Filter Reusability: Reusable
- Width/Diameter: 6 in
- Length (Straight Wireway): 6 in
- Country of Origin (subject to change): Viet Nam
Description
Milwaukee, nothing but heavy duty. This high-efficiency washable HEPA filter is excellent for fine dust suction and does not need to be changed between wet and dry applications. For use with Milwaukee vacuums (0780-20) and (0880-20).
Reviews of Milwaukee #49-90-1900
Explore more
- MILWAUKEE Foam Wet Filter 49-90-2015
- MILWAUKEE 3" Replacement Filters (2-Pack) 49-90-1950
- MILWAUKEE Large Wet/Dry Vacuum HEPA Filter 49-90-1977
- MILWAUKEE Fleece Dust Bags (5PK) - 6 Gallon 49-90-1979
- MILWAUKEE HEPA Filter Replacement 49-90-2012
- ENVIROCARE 72 Royal G Hand Vacuum Filter Dirt Devil Hand Vacuum 3010347001 3010348001 31030 72DevilGDust-1
- CARPET PRO TVP Replacement for Carpet Pro CPBU-1 Vacuum Cleaner Hepa and Secondary Filter S CPBU-1
- MAKITA Filter, 2-3/4in L x 3-1/8in W, Pre-Filter 451208-3
- BISSELL Bissell Lift-Off Upright Vacuum Style 8 & 14 Hepa Filter - 3091 3760, 4220, 6850, 6860, 3750, 6595
- BISSELL Bissell 2038161 Vacuum Foam Filter Genuine Original Equipment Manufacturer (OEM) 2038161
- Milwaukee Vacuum Filters