Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Hole Saw Arbor, 7/16 Shank, 5/8-18 Thread

  • Zoro #: G3900041
  • Mfr #: 49-56-9100

$12.53

Details
  • Hole Saw Product Grouping: Hole Saw Accessories
  • Material: High Speed Steel
  • Item: Quick Change Hole Saw Arbor
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #49-56-9100 Specifications

  • Zoro #: G3900041
  • Mfr #: 49-56-9100
Hole Saw Product Grouping: Hole Saw Accessories Material: High Speed Steel
Item: Quick Change Hole Saw Arbor For Use With: Drill Chucks 1/2" and larger
Shank Size: 7/16" Thread Size: 5/8"-18
Pilot Drill Size: 1/4" dia. x 3-1/2" L Shank Shape: Hex
Fits Hole Saw Dia.: 1-1/4" and Larger Replacement Pilot Drill No.: Mfr. No. 49-56-8010
Country of Origin (subject to change): China

Description

Hole Saw Accessories, Quick Change Hole Saw Arbor, Shank Size 7/16 In., Shank Shape Hex, Thread Size 5/8 In.-18, Fits Hole Saw Dia. 1-1/4 In. and Larger, Pilot Drill Size 1/4 In. dia. x 3-1/2 In. L, Material High Speed Steel, Replacement Pilot Drill No. Mfr. No. 49-56-8010, For Use With Drill Chucks 1/2 In. and larger

Reviews of Milwaukee #49-56-9100