Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Impact Driver Bit Set, 1/4" Shank Size

  • Zoro #: G7109518
  • Mfr #: 48-32-4513

$14.99

  • Point Size: PH2, SQ2, T25, 1/4", 5/16"
  • Shank Size: 1/4"
  • Includes: Compact Bit Holder, 6" Bit Holder, (2) 1" Insert PH2 Bits, (2) 1" Insert SQ2 Bits, (2) 1" Insert T25 Bits, 1/4" Magnetic Nut Driver, 5/16" Magnetic Nut Driver
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #48-32-4513 Specifications

  • Zoro #: G7109518
  • Mfr #: 48-32-4513
Point Size: PH2, SQ2, T25, 1/4", 5/16" Shank Size: 1/4"
Includes: Compact Bit Holder, 6" Bit Holder, (2) 1" Insert PH2 Bits, (2) 1" Insert SQ2 Bits, (2) 1" Insert T25 Bits, 1/4" Magnetic Nut Driver, 5/16" Magnetic Nut Driver Fastening Tool Material: Steel
Impact Rated: Yes Fastening Tool Item: Impact Driver Bit Set
Hex Shank Size: 1/4" Bit Style: Phillips
Item: Impact Driver Bit Set Bit Length: 1"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee Shockwave Impact Duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications. Shockwave Impact Duty driver bits can be used in impact drivers or drill drivers.

 

  • Optimized shock zone geometry absorbs peak torque and prevents breaking
  • Custom machined tip prevents stripping and reduces wobble
  • Custom alloy 76 steel maximizes resistance to wear and shock
  • Includes 10-pieces

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-32-4513