SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Shockwave™ Impact Socket Set, 3/8 In Dr, 8 pc

MILWAUKEE| Zoro #: G1898565| Mfr #: 49-66-4419

$50.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Socket Type: 6 pt. std.Item: Impact Socket SetDrive Type: square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1898565 Mfr #: 49-66-4419
Socket Type: 6 pt. std.Item: Impact Socket Set
Drive Type: squareSockets Included: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"
Connection Type: HexFinish: Full Polish Black Chrome-Molybdenum
Deep Socket Point Styles Included: 6Standards: ASME B107.2
Features: Thin Wall Construction, Heat TreatedDrive Size: 3/8"
Number of Pieces: 8SAE or Metric: SAE
Country of Origin (subject to change): China

Description

The Milwaukee 3/8 in. Drive Deep Impact Socket Set was engineered for extreme durability and longevity. Made from steel and heat treated to control hardness, the SHOCKWAVE Impact Duty sockets feature thin wall construction for access to tight spaces, as well as 6-point deep wells for unyielding bit engagement. This set includes eight different sized sockets.

  • Includes: one 5/16 in. deep well socket, one 3/8 in. deep well socket, one 7/16 in. deep well socket, one 1/2 in. deep well socket, one 9/16 in. deep well socket, one 5/8 in. deep well socket, one 11/16 in. deep well socket, one 3/4 in. deep well socket, and one convenient socket rail
  • Steel and heat-treat process for maximum strength and durability
  • Thin wall construction for easy access to tight spaces
  • 6-point deep wells for unyielding bit engagement

Reviews