Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Impact Wrench, 120VAC, 7.0 Amps, 1/2"

MILWAUKEE| Zoro #: G0955324| Mfr #: 9071-20

$154.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 2600Amps: 7.0Max. Torque: 300 ft.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0955324 Mfr #: 9071-20
Blows per Minute: 2600Amps: 7.0
Max. Torque: 300 ft.-lb.Corded/Cordless: Corded
Tool Weight: 6.0 lb.Item: Impact Wrench
No Load RPM: 1800Drive Size: 1/2"
Anvil Type: Friction-Ring w/thru HoleTool Length: 11-5/8"
Features: AC/DC Switch, Soft Grip HandleCountry of Origin (subject to change): China

Description

Electric Impact Wrenches, Impact Wrench, Drive Size 1/2 In., Drive Configuration Straight, Max. Torque 300 ft.-lb., 7.0 Amps, Anvil Type Friction-Ring w/thru Hole, Anvil Impact Action Mechanical, Max. Blows per Minute 2600, Max. No Load RPM 1800, Handle Style T-Handle, Corded, Tool Length 11-5/8 In., Tool Weight 6.0 lb., Tool Voltage 120VAC, Features AC/DC Switch, Soft Grip Handle

Reviews