KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Wrench, 120VAC, 7.0 Amps, 1/2"

MILWAUKEE| Zoro #: G0675534| Mfr #: 9072-20

$169.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Anvil Type: Detent Pin
Corded/Cordless: Corded
Item: Impact Wrench
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0675534 Mfr #: 9072-20
Anvil Type: Detent PinCorded/Cordless: Corded
Item: Impact WrenchFeatures: AC Only, VSR, Soft Grip Handle
Tool Length: 11-5/8"No Load RPM: 600 to 1800
Max. Torque: 300 ft.-lb.Tool Weight: 6.0 lb.
Amps: 7.0Drive Size: 1/2"
Country of Origin (subject to change): China

Description

Electric Impact Wrenches, Impact Wrench, Drive Size 1/2 In., Drive Configuration Straight, Max. Torque 300 ft.-lb., 7.0 Amps, Anvil Type Detent Pin, Anvil Impact Action Mechanical, Max. Blows per Minute 2600, Max. No Load RPM 1800, Handle Style T-Handle, Corded, Tool Length 11-5/8 In., Tool Weight 6.0 lb., Tool Voltage 120VAC, Features AC Only, VSR, Soft Grip Handle

Reviews