PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Impact Wrench, 120VAC, 7.0 Amps, 1/2"

MILWAUKEE| Zoro #: G0899157| Mfr #: 9072-22

$189.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Blows per Minute: 1000-2600Amps: 7.0Max. Torque: 300 ft.-lb.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899157 Mfr #: 9072-22
Blows per Minute: 1000-2600Amps: 7.0
Max. Torque: 300 ft.-lb.Corded/Cordless: Corded
Includes: 1/2" to 13/16" Socket Set, Carry CaseTool Weight: 6.0 lb.
Item: Impact WrenchNo Load RPM: 600 to 1800
Drive Size: 1/2"Anvil Type: Detent Pin
Tool Length: 11-5/8"Features: AC Only, VSR, Soft Grip Handle
Country of Origin (subject to change): China

Description

Electric Impact Wrenches, Impact Wrench, Drive Size 1/2 In., Drive Configuration Straight, Max. Torque 300 ft.-lb., 7.0 Amps, Anvil Type Detent Pin, Anvil Impact Action Mechanical, Max. Blows per Minute 2600, Max. No Load RPM 1800, Handle Style T-Handle, Corded, Tool Length 11-5/8 In., Tool Weight 6.0 lb., Tool Voltage 120VAC, Features AC Only, VSR, Soft Grip Handle, Includes 1/2 In. to 13/16 In. Socket Set, Carry Case

Reviews