KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Impact Wrench, 120VAC, 7.0 Amps, 3/4"

MILWAUKEE| Zoro #: G0999887| Mfr #: 9075-20

$239.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Corded/Cordless: Corded
Blows per Minute: 2500
Anvil Type: Friction-Ring w/thru Hole
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0999887 Mfr #: 9075-20
Corded/Cordless: CordedBlows per Minute: 2500
Anvil Type: Friction-Ring w/thru HoleTool Weight: 6.2 lb.
Amps: 7.0Tool Length: 11-5/8"
Item: Impact WrenchFeatures: AC/DC Switch, Soft Grip Handle
No Load RPM: 600 to 1800Max. Torque: 380 ft.-lb.
Drive Size: 3/4"Country of Origin (subject to change): China

Description

Impact Wrench, Drive Size 3/4 In., Max. Torque 380 ft.-lb., Blows per Minute 2500, No Load RPM 600 to 1800, 7 Amps, Tool Length 11-5/8 In., Tool Weight 6.2 lb., Anvil Type Friction-Ring w/thru Hole, Features AC/DC Switch

Reviews