Save up to 25% Sitewide! We’re here to help! Call (855) 289-9676
Cart

Insert Bit, Hex Bit Style, Alloy Steel

MILWAUKEE | Zoro #: G1722590 | Mfr #: 48-32-4028

$27.20 /ea

Sign up for Zmail and get 15% off your first order
qty Quantity
Orders over $50.00 ship free. Details. Standard ground shipping.
Orders over $50.00 ship free. Details.
Details:Key Features
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Milwaukee #48-32-4028 Specifications

Zoro #: G1722590 Manufacturer #: 48-32-4028
Item: Bit Style: Hex
Shank Style: Hex SAE or Metric: SAE
Fastening Tool Material: Finish: Black Phosphate
Includes: Impact Rated:
Country of Origin (subject to change): China

Description

Browse our large selection of screwdriver bits for cordless screwdrivers and drill drivers. Take a look at the features for Milwaukee . Sae Or Metric: SAE.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #48-32-4028