SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inspection Camera Extension Cable, 3 Ft L

MILWAUKEE| Zoro #: G2121253| Mfr #: 48-53-0110

$49.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: 3 Foot Long Waterproof Cable, 17mm Camera DiameterItem: Camera Cable ExtensionFor Use With: 2PZA1 And 2PZA2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2121253 Mfr #: 48-53-0110
Features: 3 Foot Long Waterproof Cable, 17mm Camera DiameterItem: Camera Cable Extension
For Use With: 2PZA1 And 2PZA2Includes: Connector Camera Head is Not Included
Country of Origin (subject to change): China

Description

Camera Cable Extension, Features 3 Foot Long Waterproof Cable, 17mm Camera Diameter, For Use With 2PZA1 And 2PZA2, Includes Connector Camera Head is Not Included

Reviews