Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Insulated Screwdriver Set, Slotted/Phillips/Square, 1000V, 10 pcs

  • Zoro #: G5368833
  • Mfr #: 48-22-2210

$136.47

  • Item: Insulated Screwdriver Set
  • Tip Size: 1/4", 5/16", 3/8", #1, #2, #3
  • Screwdriver Tip Style: ECX(TM)/Phillips/Slotted/Square
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Milwaukee #48-22-2210 Specifications

  • Zoro #: G5368833
  • Mfr #: 48-22-2210
Item: Insulated Screwdriver Set Tip Size: 1/4", 5/16", 3/8", #1, #2, #3
Screwdriver Tip Style: ECX(TM)/Phillips/Slotted/Square Nonsparking: No
Number of Pieces: 10 ESD Safe: No
Insulated: Yes Includes: (3) Slotted Screwdrivers: 1/4" x 6", 5/16" x 7", 3/8" x 8", (3) Phillips Screwdrivers: #1 x 3", #2 x 4", #3 x 6", (3) Robertson Square Recess Screwdrivers: #1 x 3", #2 x 4", #3 x 6", ECX Screwdriver #1 x 4", EVA Foam Fitted Case
Tool Storage Type Included: Case Tip Style Group: Specialty
Screwdriver and Nut Driver Grouping: Screwdriver Sets Tool Storage Included: Yes
Finish: Insulated Shank Length: 4" to 8"
Handle Design: Insulated Shank Shape: Round
Standards: UL, IEC, OSHA, CSA, ASTM, NFPA Specs Tether Capable: Standard Tool (Accessory Needed for Tethering)
Shank Material: steel Country of Origin (subject to change): Taiwan, Province of China

Description

What can be better than a single screwdriver in your toolbox? A complete set of screwdrivers from Zoro to take on most any job. Take a look at the features for Milwaukee Insulated Screwdriver Set. Number Of Pieces: 10.

Technical Guides

Reviews of Milwaukee #48-22-2210