Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Jigsaw Blade, 18 TPI, 2-3/4In L, Pk5

  • Zoro #: G0073687
  • Mfr #: 48-42-0120

$5.44 ($1.09/unit)

Details
  • Shank Type: U
  • Application: For Cutting Metal Over 1/4" Thick
  • Length: 2-3/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-42-0120 Specifications

  • Zoro #: G0073687
  • Mfr #: 48-42-0120
Shank Type: U Application: For Cutting Metal Over 1/4" Thick
Length: 2-3/4" Primary Saw Application: Metal
Item: Jig Saw Blade Material: HSS
Includes: (1) 2-3/4" 18 TPI High Speed Steel Jig Saw Blade Teeth per Inch: 18
Country of Origin (subject to change): Switzerland

Description

For longevity purposes bimetal blades, which are part of our selection of jig saw blades, have a stronger non breaking capacity than other blades. Take a look at the features for this Jig Saw Blade : LENGTH: 2-3/4", MATERIAL: HSS, PRIMARY SAW APPLICATION: Metal

Reviews of Milwaukee #48-42-0120