Jigsaw Blade, Bimetal, T Shank, Pk5
- Zoro #: G0068288
- Mfr #: 48-42-5161
$7.79
($1.56/unit)
- Promotion Restriction: Not eligible for promotion
- Length: 3"
- Primary Saw Application: Metal
Milwaukee #48-42-5161 Specifications
| |
Promotion Restriction: Not eligible for promotion | Length: 3" |
Primary Saw Application: Metal | Material: Bi-metal |
Includes: Tronic 6000C WH27 27 KW Tankless Water Heater | Shank Type: T |
Item: Jig Saw Blade | Application: For Metal Less than 1/8" Thick |
Teeth per Inch: 24 | Number of Pieces: 1 |
Metal Cutting Type: Thick Metal | Blade Width: 1/4 in |
Primary Material Application: General Metal | Materials Cut: Aluminum, Ferrous Metals, Non-Ferrous Metals, Stainless Steel |
Blade Length: 3 in | Blade Shank Type: T Shank |
Tip Material: Metal | Cutting Edge Style: Rigid for Straight Cuts |
Country of Origin (subject to change): Switzerland |
Description
Jig Saw Blade, Blade Shank Type T Shank, Primary Material Application General Metal, Teeth per Inch 24, Blade Length 3 in, Cutting Edge Style Rigid for Straight Cuts, Blade Width 1/4 in, Metal Cutting Type Thick Metal, Materials Cut Aluminum, Ferrous Metals, Non-Ferrous Metals, Stainless Steel, Tip Material Metal, Number of Pieces 1, Package Quantity 5