Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jigsaw Blade, Bimetal, U Shank, Pk5

  • Zoro #: G0073650
  • Mfr #: 48-42-0850

$12.09 ($2.42/unit)

Details
  • Primary Saw Application: Metal
  • Material: Bi-metal
  • Application: For Cutting Aluminum and Non-Ferrous Metals
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-42-0850 Specifications

  • Zoro #: G0073650
  • Mfr #: 48-42-0850
Primary Saw Application: Metal Material: Bi-metal
Application: For Cutting Aluminum and Non-Ferrous Metals Length: 4"
Item: Jig Saw Blade Shank Type: U
Teeth per Inch: 8 Country of Origin (subject to change): Switzerland

Description

Match our jig jaw blades to your wood, tile, plastic or metal cutting applications for a successful outcome. Here is some additional information about Milwaukee Jig Saw Blade. Length: 4", Material: Bi-metal, Primary Saw Application: Metal.

Reviews of Milwaukee #48-42-0850