Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jigsaw Blade Pk5

  • Zoro #: G0073696
  • Mfr #: 48-42-0101

$5.21 ($1.04/unit)

  • Item: Jig Saw Blade
  • Shank Type: U
  • Application: For Cutting Metal Over 1/4" Thick
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #48-42-0101 Specifications

  • Zoro #: G0073696
  • Mfr #: 48-42-0101
Item: Jig Saw Blade Shank Type: U
Application: For Cutting Metal Over 1/4" Thick Primary Saw Application: Metal
Material: HSS Length: 2-3/4"
Teeth per Inch: 14 Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

For longevity purposes bimetal blades, which are part of our selection of jig saw blades, have a stronger non breaking capacity than other blades. Milwaukee Jig Saw Blade include characteristics like: Length: 2-3/4", Material: HSS, Primary Saw Application: Metal.

Reviews of Milwaukee #48-42-0101