Flash Sale! Save 25% for 6 Hours Only! We’re here to help! Call (855) 289-9676
0 Cart

Jigsaw Blade Pk5

  • Zoro #: G0073678
  • Mfr #: 48-42-0140

$5.39 ($1.08/unit)

Details
  • Shank Type: U
  • Application: For Cutting Metal Over 1/4" Thick
  • Length: 2-3/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-42-0140 Specifications

  • Zoro #: G0073678
  • Mfr #: 48-42-0140
Shank Type: U Application: For Cutting Metal Over 1/4" Thick
Length: 2-3/4" Primary Saw Application: Metal
Item: Jig Saw Blade Material: HSS
Teeth per Inch: 24 Country of Origin (subject to change): Switzerland

Description

Constructed from steel carbon, our jig saw blades features lengths of 2 to 31/2 in. long and boast widths of 1/4 to 3/8 in. Take a look at the features for Milwaukee Jig Saw Blade. Length: 2-3/4", Material: HSS, Primary Saw Application: Metal.

Reviews of Milwaukee #48-42-0140