Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Jigsaw Blade Pk5

  • Zoro #: G0073669
  • Mfr #: 48-42-0500

$8.99 ($1.80/unit)

Details
  • Length: 4"
  • Primary Saw Application: Wood
  • Shank Type: U
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-42-0500 Specifications

  • Zoro #: G0073669
  • Mfr #: 48-42-0500
Length: 4" Primary Saw Application: Wood
Shank Type: U Material: High Carbon steel
Item: Jig Saw Blade Teeth per Inch: 6
Application: For Very Fast Clean Cutting in Wood Country of Origin (subject to change): Switzerland

Description

Milwaukee Universal Shank High Carbon Steel Jig Saw blades are designed and manufactured for the professional user. Detail to the material used, tooth shape and sharpness make these blades cut clean and fast. This blade has a universal tang and fits Milwaukee Jig Saw model 6256-6 and other popular brands. Includes 5 individual blades.

 

Reviews of Milwaukee #48-42-0500