Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jigsaw Blade Pk5

  • Zoro #: G0073635
  • Mfr #: 48-42-2160

$6.74 ($1.35/unit)

  • Material: HSS
  • Application: For Cutting Metal Over 1/8" Thick
  • Length: 2-3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Milwaukee #48-42-2160 Specifications

  • Zoro #: G0073635
  • Mfr #: 48-42-2160
Material: HSS Application: For Cutting Metal Over 1/8" Thick
Length: 2-3/4" Primary Saw Application: Metal
Shank Type: U Teeth per Inch: 24
Item: Jig Saw Blade Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Constructed from steel carbon, our jig saw blades features lengths of 2 to 31/2 in. long and boast widths of 1/4 to 3/8 in. Product specs for this Jig Saw Blade include the following: LENGTH: 2-3/4", MATERIAL: HSS, PRIMARY SAW APPLICATION: Metal

Reviews of Milwaukee #48-42-2160