Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Jigsaw Blade Pk5

  • Zoro #: G0073626
  • Mfr #: 48-42-2190

$6.99 ($1.40/unit)

Details
  • Primary Saw Application: Metal
  • Material: Bi-metal
  • Includes: Blade only
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Milwaukee #48-42-2190 Specifications

  • Zoro #: G0073626
  • Mfr #: 48-42-2190
Primary Saw Application: Metal Material: Bi-metal
Includes: Blade only Application: This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands
Shank Type: Universal Tang Length: 3-5/8"
Item: Jig Saw Blade Teeth per Inch: 14
Country of Origin (subject to change): Switzerland

Description

The shape selection of our jig saw blades comes in circular, band saw sizes, as well as reciprocating blades. Milwaukee Jig Saw Blade include characteristics like: Length: 3-5/8", Material: Bi-metal, Primary Saw Application: Metal.

Reviews of Milwaukee #48-42-2190