Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jigsaw Blade Pk5

  • Zoro #: G0073608
  • Mfr #: 48-42-2310
$8.25 ($1.65/unit)
  • Promotion Restriction: Not eligible for promotion
  • Application: This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands
  • Teeth per Inch: 10
See full product details
Orders over $75 ship free.

Milwaukee #48-42-2310 Specifications

  • Zoro #: G0073608
  • Mfr #: 48-42-2310
Promotion Restriction: Not eligible for promotion Application: This blade has a universal tang and fits Milwaukee jig saw model 6256-6 and other popular brands
Teeth per Inch: 10 Item: Jig Saw Blade
Shank Type: Universal Tang Material: Bi-metal
Includes: Blade only Length: 4-1/8"
Primary Saw Application: Metal Country of Origin (subject to change): Switzerland
Feedback Help us improve our product information

Description

Jig Saw Blade, Teeth per Inch 10, Package Quantity 5

Reviews of Milwaukee #48-42-2310