Skip to Main Content
customer-service Help
Milwaukee

Jobsite Lunch Cooler, Red/Blk, 15 3/4 in H

Milwaukee Jobsite Lunch Cooler, Red/Blk, 15 3/4 in H 48-22-8302, 48-22-8436
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$135.08
  • Promotion Restriction: Not eligible for promotion
  • Capacity: 22 L
  • Material: 1680D Ballistic Polyester
See full product details
This item ships free.
Total: $135.08

Milwaukee #48-22-8302, 48-22-8436 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Capacity: 22 L
  • Material: 1680D Ballistic Polyester
  • Color: Red/Black
  • Number of Pockets (Inside): 2
  • Exterior Length: 15 3/4 in
  • Number of Pockets (Outside): 3
  • Exterior Width: 11 3/4 in
  • Exterior Height: 15 3/4 in
  • Features: Impact Resistant, No Sweat Exterior
  • Item: Jobsite Lunch Cooler
  • Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Jobsite Lunch Cooler, 22 L Capacity, Red/Black, Exterior Height 15 3/4 in, Exterior Length 15 3/4 in, Exterior Width 11 3/4 in, Material 1680D Ballistic Polyester, Number of Pockets (Inside) 2, Number of Pockets (Outside) 3

Reviews of Milwaukee #48-22-8302, 48-22-8436