Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Jobsite Tech Bag

  • Zoro #: G7719857
  • Mfr #: 48-22-8210
$99.97
  • Promotion Restriction: Not eligible for promotion
  • Closure Type: Zipper
  • Color: Black
See full product details
This item ships free.

Milwaukee #48-22-8210 Specifications

  • Zoro #: G7719857
  • Mfr #: 48-22-8210
  • Promotion Restriction: Not eligible for promotion
  • Closure Type: Zipper
  • Color: Black
  • Height: 17"
  • Length: 17"
  • Material: Ballistic Nylon
  • Width: 11"
  • Primary Tool Bag Color: Red
  • Overall Depth: 17 in
  • Nominal Overall Height: 17 in
  • Item: Tool Bag
  • Tool Storage Type Included: Bag/Tote
  • Number of Pieces: 1
  • Typical Bag or Tote Application: General Purpose
  • Nominal Overall Width: 17 in
  • Overall Height: 17 in
  • Basic Material: Polyester
  • Number of Outside Pockets: 5
  • Overall Width: 17 in
  • Features: Impact Resistant Molded Base, Integrated Rain Fly, Protected Tech Pocket
  • Number of Pockets: 53
  • Number of Inside Pockets: 48
  • Nominal Overall Depth: 11 in
  • Includes: Shoulder Strap
  • Overall Length: 17 in
  • Includes Laptop Pocket: Yes
  • Bag Style: Wide-Mouth Tool Bag
  • Number of Shoulder Straps: 1
  • Number of Bags: 1
  • Primary Application: General Purpose
  • Reinforced Bottom: Yes
  • Shape: Rectangle
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Milwaukee jobsite tech bag was designed with professional tradesmen in mind and is built with durable 1680D ballistic material and an impact resistant, molded base that is designed to be up to 5X more durable than competitive units. It features a protected tech pocket that provides users with a separate and secure means to store and transport a laptop or tablet while an integrated rain fly provides additional protection from the weather. Also featuring 53 total pockets, a fold down front storage panel, and a padded shoulder strap, the Milwaukee jobsite tech bag provides the extreme durability and functionality that confirms Milwaukee's commitment to providing innovative, durable storage solutions.

Reviews of Milwaukee #48-22-8210