Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Large Thread Quick Change Arbor, 7/16" Shank

  • Zoro #: G4093031
  • Mfr #: 49-56-7240
$16.99
  • Promotion Restriction: Not eligible for promotion
  • Item: Hole Saw Arbor
  • Shank Size: 7/16"
See full product details
Orders over $75 ship free.

Milwaukee #49-56-7240 Specifications

  • Zoro #: G4093031
  • Mfr #: 49-56-7240
  • Promotion Restriction: Not eligible for promotion
  • Item: Hole Saw Arbor
  • Shank Size: 7/16"
  • Shank Shape: Hex
  • Material: High Speed Steel
  • Thread Size: 5/8"-18
  • Fits Hole Saw Dia.: 1-1/4" and Larger
  • Pilot Drill Size: 1/4" dia. x 3-1/2" L
  • Hole Saw Product Grouping: Hole Saw Accessories
  • For Use With: Drill Chucks 1/2" and larger
  • Includes: Thunderbolt(R) Pilot Bit
  • Replacement Pilot Drill No.: Mfr. No. 49-56-8010
  • Fits Hole Saw Dia. - Imperial: 1-1/4 in and Larger
  • Arbor Shank Style: Hex
  • Arbor Type: Quick Change
  • Arbor Shank Size: 7/16 in
  • Includes Pilot Bit: Yes
  • Pilot Bit Material: Steel
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Milwaukee® Carbide grit hole saws are designed for cutting abrasive materials such as brick, block, cement board, fiberglass and tile. Use a Carbide tipped pilot bit when cutting ceramic tile, brick, and other abrasive materials.

Reviews of Milwaukee #49-56-7240