Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

LineMan Magnetic Drill Kit, 18.0V, Li-Ion

  • Zoro #: G0190166
  • Mfr #: 2788-22HD, 48-11-1812
$3,403.00
  • Included Charger: 45LD79
  • Item: LineMan Magnetic Drill Kit
  • Tool Weight: 29.5 lb.
See full product details
This item ships free.

Milwaukee #2788-22HD, 48-11-1812 Specifications

  • Zoro #: G0190166
  • Mfr #: 2788-22HD, 48-11-1812
Included Charger: 45LD79 Item: LineMan Magnetic Drill Kit
Tool Weight: 29.5 lb. Includes: Charger, Magnetic Lubrication Tank, 1/2" Chuck Adapter, Chuck Key, Telescoping Pilot Pins, Safety Strap, Carrying Case
Tool Length: 13-3/4" Magnet Type: Permanent
Battery Included: (2) 45KM67, 481Z42 Chuck Size: 3/4"
Cordless Tool Battery Type: Li-Ion Reversible: No
Features: Overload Protection, Self-Powered Magnet Base, Delivers Up to 2000 lb. Holding Force, 1-1/2" Annual Cutter Capacity, 1/2" Twist Bit Capacity, 2-Speed Gear Box, 5-1/8" Motor Head Adjustment, Fuel Gauge Onboard Battery, All-Weather Performance, Weldon Quick Change Chuck No Load RPM: 400/690
Voltage: 18.0 Brushless Motor: Yes
Series: M18 FUEL(TM) Battery Pack Replacement: 45KM67, 481Z42
Drill to Center From Base: 1-1/4" Drill Travel: 5-3/4"
Capacity Steel: 1-1/2" Drill Point Pressure: 750 lb.
Battery Capacity: 9.0Ah Charger Replacement: 45LD79
Corded/Cordless: Cordless Overall Height: 15-1/2"
Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

LineMan Magnetic Drill Kit, Battery Included, Voltage 18.0, Capacity Steel 1-1/2 In., Battery Capacity 9.0Ah, No Load RPM 400/690, Drill Travel 5-3/4 In., Cordless Tool Battery Type Li-Ion, Magnet Type Permanent, Drill Point Pressure 750 lb., Series M18 FUEL(TM), Drill to Center From Base 1-1/4 In., Overall Height 15-1/2 In., Tool Length 13-3/4 In., Tool Weight 29.5 lb., Chuck Size 3/4 In., Reversible No, Battery Included (2) 45KM67, 481Z42, Battery Pack Replacement 45KM67, 481Z42

Reviews of Milwaukee #2788-22HD, 48-11-1812