Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Locking Pliers, Curved Jaw, 7 In. L

MILWAUKEE | Zoro #: G7590037 | Mfr #: 48-22-3407

$ 11.69 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Features: Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty
  • Overall Length: 7"
  • Wire Cutter: Yes
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Milwaukee #48-22-3407 Specifications

Zoro #: G7590037 Mfr #: 48-22-3407
Features: Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty Overall Length: 7"
Wire Cutter: Yes Screw Mechanism: Torque Lock
Jaw Length: 1.04" Jaw Capacity: 1"
Finish: Chrome plated Tether Capable: Standard Tool (Accessory Needed for Tethering)
Handle Type: Overmold Plier Item: Curved Jaw Locking Pliers
Jaw Release Lever: 1-Handed Item: Locking Plier
Includes: (1) 7" Torque Lock Curved Jaw Locking Pliers with Durable Grip Material: Alloy steel
Length: 7" Jaw Width: 13/32"
Jaw Thickness: 13/32" Plier Jaw Style: Curved Jaw
Country of Origin (subject to change): Taiwan, Province of China

Description

Milwaukee Torque Lock Locking tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for increased gripping power and forged alloy steel for maximum durability, the Milwaukee 48-22-3407 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.

  • Torque lock faster setup and more force for locking tools
  • Curved jaw maximizes pressure points for any bolt, nut or locking tool application
  • Control release fast, easy, one-handed release
  • Hardened jaws better grip force on jobsite material

Reviews