Skip to Main Content
customer-service Help
Milwaukee

Long Nose Pliers

Milwaukee Long Nose Pliers 48-22-6501
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.69
  • Promotion Restriction: Not eligible for promotion
  • Finish: Induction Hardened
  • Side Cutter: Yes
See full product details
Orders over $75 ship free.
Total: $18.69

Milwaukee #48-22-6501 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Finish: Induction Hardened
  • Side Cutter: Yes
  • Plier Product Group: Pliers
  • Jaw Width: 1/2 in
  • Handle Type: Dipped
  • Spring Return: No
  • Nonsparking: No
  • Insulated: No
  • Handle Color: Red
  • Item: Long Nose Plier
  • Features: Cross-Hatched Knurled Jaw, Induction Hardened Cutting Blades, Integrated Fish Tape Puller, Integrated Reaming Ridges, Rust Protection
  • Max. Jaw Opening: 2 39/64 in
  • Joint Type: Solid
  • Material: Steel
  • Jaw Bend: 0 Degrees
  • Jaw Length: 2 1/2 in
  • Overall Length: 8 in
  • Plier Item: Long Nose Pliers
  • Wire Crimper: No
  • ESD Safe: No
  • Tether Capable: Not Tether Capable
  • Cutting Capacity/Material: 3/8 in
  • Gripping Surface: Serrated
  • Tip Width: 7/64 in
  • Wire Stripper: No
  • Tether Style: Not Tether Capable
  • Application: Gripping
  • Weight: 0.55 lb
  • Steel Type: Forged Steel
  • Cutting Capacities: 2 in
  • Maximum Wire Cutting Diameter: 2 in
  • Jaw Texture: Serrated
  • Includes Wire Stripper: No
  • Jaw Opening Type: Manual
  • Head Offset Angle: 0 Degrees
  • Tether Ready: No
  • Handle Style: Dipped
  • Maximum Jaw Opening: 2 39/64 in
  • Nose Shape: Needle
  • Includes Wire Cutter: Yes
  • Non-Sparking: No
  • Plier Material: Steel
  • Additional Tool Functions: Fish Tape Puller, Cutter
  • Grip Style: Standard Cushion
  • Plier Type: Needle Nose Pliers
  • ESD-Safe: No
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Milwaukee 8 in. Long nose pliers feature a 2 in. gripping nose for pulling wire and material through rough-in holes and other tight spaces. The pliers head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe as well as an integrated wire cutter. For added functionality, the Milwaukee long nose pliers feature an integrated fish tape puller. The Milwaukee long nose pliers are forged for strength and feature rust protection for long life.

Reviews of Milwaukee #48-22-6501