This item is Discontinued.

Milwaukee Tool Long Sleeve Base Layer, Gray, S, Polyester 401G-S

Long Sleeve Base Layer, Gray, S, Polyester (Discontinued)

  • Mfr # 401G-S
  • Zoro # G5006620
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
401G-S
Zoro #
G5006620
UPC #
045242478378
Country of Origin
United States

Dimensions

Size
S
Fits Chest Size
38" to 40"
Fits Waist Size
30" to 32"

Details

Item
Long Sleeve Base Layer
Color
Gray
Material
Polyester
Fabric Weight
7.4 oz.
Gender
Men's

Description

Long Sleeve Base Layer, Color Gray, Gender Men's, Size S, Material Polyester, Fabric Weight 7.4 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.