Milwaukee

M12 3/8 Imp Wrench Kit, 8 Pcs

Milwaukee M12 3/8 Imp Wrench Kit,  8 Pcs 2463-22, 2475-20, 49-66-7021
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Battery Capacity: 1.5Ah
  • Battery Included: Yes
  • Includes: (1) Impact Wrench, (2) Batteries, (1) Charger, (1) Compact Inflator, (8) Sockets, (1) Socket Rail
  • Voltage: 12V DC
  • Number of Batteries Included: 2
  • Cordless Tool Kit Contents: M18 Compact Brushless 1/2 in Drill Driver Bare Tool (2801-20); (2) Belt Clip; (2) M18(TM) REDLITHIUM CP2 Battery (48-11-1820); M18 & M12 Multi-Voltage Charger (48-59-1812); M18 1/4 in Hex Impact Driver Bare Tool (2850-20); Contractors Bag
  • Green Environmental Attribute: Product is Rechargeable
See full product details
$590.18

Subtotal: $590.18

Milwaukee #2463-22, 2475-20, 49-66-7021 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Battery Capacity: 1.5Ah
  • Battery Included: Yes
  • Includes: (1) Impact Wrench, (2) Batteries, (1) Charger, (1) Compact Inflator, (8) Sockets, (1) Socket Rail
  • Voltage: 12V DC
  • Number of Batteries Included: 2
  • Cordless Tool Kit Contents: M18 Compact Brushless 1/2 in Drill Driver Bare Tool (2801-20); (2) Belt Clip; (2) M18(TM) REDLITHIUM CP2 Battery (48-11-1820); M18 & M12 Multi-Voltage Charger (48-59-1812); M18 1/4 in Hex Impact Driver Bare Tool (2850-20); Contractors Bag
  • Green Environmental Attribute: Product is Rechargeable
  • Series: M12
  • Power Source: Cordless
  • Impact Wrench - Fastening Torque: 100 ft-lb
  • Charger: 2XKZ7
  • Case Included: Carrying Case
  • Item: Impact Wrench, Inflator, Socket Set
  • Battery Model No.: 2XKZ3
  • Impact Wrench - Sq. Size: 3/8 in
  • Impact Wrench: 45L195
  • Number of Tools: 2
  • Charger Included: Yes
  • Cordless Tools Included: (2) Belt Clip, (2) M18(TM) REDLITHIUM CP2 Battery (48-11-1820), Contractors Bag, M18 1/4 in Hex Impact Driver Bare Tool (2850-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact Brushless 1/2 in Drill Driver Bare Tool (2801-20)
  • Battery Series: M12 REDLITHIUM
  • Country of Origin (subject to change): Multiple

Description

Impact Wrench, Inflator, Socket Set, Cordless Tools Included (2) Belt Clip, (2) M18(TM) REDLITHIUM CP2 Battery (48-11-1820), Contractors Bag, M18 1/4 in Hex Impact Driver Bare Tool (2850-20), M18 and M12 Multi-Voltage Charger (48-59-1812), M18 Compact Brushless 1/2 in Drill Driver Bare Tool (2801-20), Voltage 12V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 1.5Ah

Reviews of Milwaukee #2463-22, 2475-20, 49-66-7021

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.