Milwaukee
M12 3/8” Impact Wrench
- Zoro #: G7624014
- Mfr #: 2463-20

Hover or click to zoom Tap to zoom
$129.00
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: 1.5Ah
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $129.00
Milwaukee #2463-20 Specifications
- Zoro #: G7624014
- Mfr #: 2463-20
- Promotion Restriction: Not eligible for promotion
- Anvil Impact Action: Mechanical
- Battery Capacity: 1.5Ah
- Battery Included: No
- Brushless Motor: No
- Corded/Cordless: Cordless
- Cordless Tool Battery Type: Li-Ion
- Drive Configuration: Straight
- Drive Size: 3/8 in Square
- Driver and Wrench Product Grouping: Impact Wrench
- Includes: Belt Clip
- Max. Blows per Minute: 3300
- Max. No Load RPM: 2500
- Max. Torque: 100 ft-lb
- Voltage: 12V DC
- Tool Length: 6-1/2"
- Blows per Minute: 0 to 3300
- Tool Weight: 1.9 lb
- Series: M12
- Battery Included / Bare Tool: Bare Tool
- Battery Pack Replacement: 2XKZ6
- Handle Type: Pistol Grip
- Features: On-board battery fuel gauge displays remaining run time,
- Item: Impact Wrench
- Corded/Banded: Cordless
- Clutch Style: Impact
- No Load RPM: 0 to 2500
- Options Included: Bare Tool
- Standards: UL Listed
- Overall Length: 6 1/2 in
- Charger Included: No
- Built-In Light: Yes
- Number of Speed Settings: Continuous
- Handle Material: Plastic
- Retainer Type: Friction Ring
- Actuation: Trigger
- Reaction Bar: No
- Tool Style: Compact
- Impact Rated: Yes
- Housing Material: Metal, Plastic, Rubber
- Case Included: No
- Wireless Tool Tracking: No
- Power Source: Cordless
- Power to Weight Ratio: 41.6 ft-lb/lb
- Breakaway Torque: 100 ft-lb
- Number of Batteries Included: 0
- Free Speed: 2,500 RPM
- Drive Style: Standard
- Battery Series: M12
- Lock-Off Switch: Yes
- Cordless Tool Kit Contents: (1) Bare Tool
- Fastening Torque: 100 ft-lb
- Impacts per Minute: 3,300
- Country of Origin (subject to change): Viet Nam
Description
The 2463 delivers 1,200 in-lbs of torque for the toughest fasteners, up to 20% more than the competition. The forged steel impact mechanism provides maximum durability. The compact, lightweight design allows for fastening in the tightest spots. Additionally, an on-board battery gauge displays remaining run time.
Reviews of Milwaukee #2463-20
Explore more
- MILWAUKEE M12 3/8” Impact Wrench Kit 2463-22
- MILWAUKEE Impact Wrench, Cordless, Compact, 18VDC, Free Speed: 1750 rpm 2862-22, 48-11-1865
- MILWAUKEE SHOCKWAVE™ Impact Duty™ 4pc 1/4" - 1/2" Drive Adapter & Reducer Set 49-66-6742
- MILWAUKEE M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2" Pin Detent 2862-20
- MILWAUKEE M12 FUEL™ SURGE™ Cordless 1/4" Hex Hydraulic Driver 2 Battery Kit 2551-22
- MILWAUKEE M12 FUEL 3/8" Ratchet 2 Battery Kit 2557-22
- MILWAUKEE M18 FUEL ½” Ext. Anvil Controlled Torque Impact Wrench w/ONE-KEY Kit 2769-22
- CHICAGO PNEUMATIC TOOL COMPANY LLC IMPACT WR 1" 1440 FT LBS COMPOSITE CP7779
- KLEIN TOOLS Battery-Operated Compact Impact Driver, 1/4-Inch Hex Drive, Full Kit BAT20CD1
- MILWAUKEE M18 Redlithium High Output 6.0 Battery 48-11-1862, 2854-20
- MILWAUKEE M12 1/4" Hex Cordless Impact Driver Kit 2462-22, 48-11-2420
- Milwaukee Cordless Tools