- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Combination Kits
- /
- M12 Band Saw Kit and M12 3/8" Ratchet
Milwaukee
M12 Band Saw Kit and M12 3/8" Ratchet
- Zoro #: G502716567
- Mfr #: 2529-21XC, 2457-20
Tap to zoom
Hover or click to zoom
$659.37
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V
- Cordless Tools Included: Band Saw, Ratchet
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $659.37
Milwaukee #2529-21XC, 2457-20 Specifications
- Zoro #: G502716567
- Mfr #: 2529-21XC, 2457-20
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V
- Cordless Tools Included: Band Saw, Ratchet
- Battery Capacity: 4.0 Ah
- Number of Tools: 2
- Includes: (1) M12 FUEL(TM) Sub-Compact Band Saw, (1) M12(TM) 4.0XC Battery, (1) M12(TM) Charger, (1) 12/14 TPI Extreme Band Saw Blade, (1) M12(TM) 12-Volt Lithium-Ion Cordless 3/8 in. Ratchet
- Series: M12(TM)
- Battery Included: 38D764
- Power Source: Cordless
- Ratchet - Free Speed: 250 RPM
- Item: Band Saw Kit and Ratchet
- Case Included: Contractors Bag
- Charger: 2XKZ7
- Drive Size: 3/8 in
- Band Saw - Blade Wd.: 1/2 in
- Battery Series: M12 REDLITHIUM
- Battery Model No.: 48-11-2440
- Band Saw: 60YT66
- Green Environmental Attribute: Product is Rechargeable
- Cordless Tool Kit Contents: 30-9/16 in 12/14 TPI Compact Extreme Thin Metal Band Saw Blade; M12 REDLITHIUM(TM) XC 4 Extended Capacity Battery Pack (48-11-2440); M12 FUEL Compact Band Saw (2529-20); M12 Cordless 3/8 in Ratchet (Tool Only) (2457-20); Contractors Bag
- Charger Included: Yes
- Number of Batteries Included: 1
- Ratchet - Sq. Size: 3/8 in
- Included Saws & Grinders: Band Saw (1/2 in)
- Country of Origin (subject to change): Multiple
Description
Band Saw Kit and Ratchet, Cordless Tools Included Band Saw, Ratchet, Voltage 12V DC, Power Source Cordless Electric, Number of Tools 2, Battery Capacity 4.0 Ah, Includes (1) M12 FUEL(TM) Sub-Compact Band Saw, (1) M12(TM) 4.0XC Battery, (1) M12(TM) Charger, (1) 12/14 TPI Extreme Band Saw Blade, (1) M12(TM) 12-Volt Lithium-Ion Cordless 3/8 in. Ratchet, Tool Brand Milwaukee, Series M12(TM), Battery Included 38D764, Number of Batteries Included 1, Battery Model No. 48-11-2440, Battery Series M12(TM)
Reviews of Milwaukee #2529-21XC, 2457-20
Explore more
- MILWAUKEE M12 FUEL 2-Tool Combo Kit: 1/2" Drill Driver w/ 1/4" Hex Impact Driver 2596-22
- MILWAUKEE M18 2-Tool Kit and EXTRA M18 6" Circ Saw 2691-22, 2630-20
- MILWAUKEE Cordless Combo Kit, Radio, Blower 2696-24, 2890-20, 0884-20
- CRAFTSMAN Max 7 Tool Combo Kit 20V CMCK700D2
- DEWALT DeWalt DWT-DCK398HM2 20V Cordless Impact Wrench Combo Kit DWT-DCK398HM2
- DEWALT Cordless Hammer Drill Kit w/Vacuum DCD996P2/DCV517B
- Milwaukee Cordless Combination Kits