customer-service Help
Milwaukee

M12 Cordless Lithium-Ion Palm Nailer Kit

Milwaukee M12 Cordless Lithium-Ion Palm Nailer Kit 2458-21
Tap to zoom
Hover or click to zoom
$185.62
  • Promotion Restriction: Not eligible for promotion
  • Item: Nail Gun
  • Voltage: 12V DC
See full product details
This item ships free.

Total: $185.62

Milwaukee #2458-21 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Nail Gun
  • Battery Included / Bare Tool: Battery Included
  • Voltage: 12V DC
  • Cordless Tool Battery Type: Li-Ion
  • Series: M12
  • Corded/Cordless: Cordless
  • Gauge: 6D-16D
  • Depth Control: No
  • Handle Type: Palm
  • Fastener Range: 1 in to 3-1/2 in
  • Length: 7 1/2 in
  • Battery Included: 2XKZ6
  • Collation Type: None
  • Battery Capacity: (1) 1.5 Ah
  • Collation Angle: 0 Degrees
  • Shank Dia.: 0.080 to 0.160 in
  • Battery Pack Replacement: 2XKZ6
  • Corded/Banded: Cordless
  • Height: 6 1/2 in
  • Width: 2 1/2 in
  • Tool Weight: 3.4 lb
  • Head Style: Various
  • Light: Yes
  • Includes: Kit - CP Battery
  • Features: REDLINK PLUS(TM) prevents damage overloading and overheating
  • Housing Material: Plastic
  • Firing Mode: Sequential
  • Tip: Standard
  • Options Included: (1) 1.5Ah Battery + Soft Case Bundle
  • Standards: UL Listed
  • Battery Series: M12 REDLITHIUM
  • Nail Capacity: 1
  • Brushless Motor: No
  • Case Included: Yes
  • Number of Batteries Included: 1
  • For Nail Length Range: 1 in to 3 1/2 in
  • Built-In Light: Yes
  • Battery Model No.: 2XKZ6
  • Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
  • For Nail Head Style: Various
  • For Nail Penny Size: 6d to 16d
  • Wireless Tool Tracking: No
  • For Nail Shank Diameter: 0.080 in to 0.160 in
  • Charger Included: Yes
  • Power Source: Cordless
  • Charger Model: 2XKZ7
  • Number of Fuel Cells Included: 0
  • Nail Gun Type: Palm
  • Product Type: Nail Gun
  • Country of Origin (subject to change): China

Description

The M12TM cordless lithium-ion palm nailer provides a portable solution to professional nailing applications without the hassle of an air compressor or hose. The compact size takes this tool places unreachable by a tradition nail gun, while the powerful impacting mechanism handles the most difficult of tasks. The M12TM cordless lithium-ion palm nailer also features an on board fuel gauge, LED work light, and a convenient hand strap to ensure the highest level of safety and productivity for the user.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #2458-21