customer-service Help
Milwaukee

M12 Cordless No-Hub Driver

Milwaukee M12 Cordless No-Hub Driver 2455-20
Tap to zoom
Hover or click to zoom
$279.92
  • Voltage: 12V DC
  • Number of Batteries: 0
  • Cordless Tool Battery Type: Li-Ion
See full product details
This item ships free.

Total: $279.92

Milwaukee #2455-20 Specifications

  • Voltage: 12V DC
  • Number of Batteries: 0
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: No
  • Series: M12
  • No Load RPM: 0 to 250/0 to 750
  • Item: No-Hub Driver
  • Battery Included / Bare Tool: Bare Tool
  • Chuck Size: 1/4 in
  • Max. Torque: 80 in-lb
  • Handle Type: Pistol Grip
  • Corded/Cordless: Cordless
  • Chuck: Hex
  • Battery Included: No
  • Transmission: 2-Speed
  • Includes: Tool Only
  • Battery Pack Replacement: 2XKZ6
  • Tool Weight: 2.4 lb
  • Clutch Style: Adjustable
  • Corded/Banded: Cordless
  • Tool Length: 7 1/2 in
  • Drive Size: 1/4 in Hex
  • Autofeed: No
  • Drive Configuration: Straight
  • Options Included: Bare Tool
  • Overall Length: 7 1/2 in
  • Clutch Type: Adjustable
  • Reversible: Yes
  • Charger Included: No
  • Number of Speed Settings: 2
  • Number of Batteries Included: 0
  • Throttle Type: Trigger
  • Wireless Tool Tracking: No
  • Housing Material: Plastic
  • Built-In Light: Yes
  • Variable Speed: Yes
  • Free Speed: 750 RPM
  • Trigger Lock: No
  • Screwdriver Type: Coupling Screwdriver
  • Min. Torque: 0 in-lb
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Hex Bit: 1/4 in
  • Duty Rating: General Duty
  • Power Source: Cordless
  • Battery Series: M12 REDLITHIUM
  • Handle Material: Plastic
  • Torque Range: 0 in-lb to 80 in-lb
  • Promotion Restriction: Not eligible for promotion
  • Country of Origin (subject to change): China

Description

The first no-hub driver in the industry lets you accurately fasten up to 300 steel clamps on a single charge. The revolutionary M12TM cordless lithium-ion no-hub driver lets you quickly install no-hub couplings with accuracy and repeatability. Powered by the M12 REDLITHIUMTM battery pack (sold separately), it fastens up to 300 steel clamps on a single charge, and is proven to be accurate for up to 25,000 clamps before re-calibration is needed. It features torque settings for 60 in-lbs and 80 in-lbs, and LED indicators for when torque limit is reached and recalibration is required. Weighing just 2.75 lbs, this subcompact cordless tool is designed for user comfort and reduced user fatigue. Use it in 0 to 750 RPM drill mode for general drilling and fastening applications.

Reviews of Milwaukee #2455-20