Skip to Main Content
customer-service Help
Milwaukee

M12 FUEL 1/2" Hammer Drill

Milwaukee M12 FUEL 1/2" Hammer Drill 2504-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$139.00
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12.0 V
  • Battery Included / Bare Tool: Bare Tool
See full product details
This item ships free.
Total: $139.00

Milwaukee #2504-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12.0 V
  • Battery Included / Bare Tool: Bare Tool
  • Chuck Size: 1/2 in
  • Battery Capacity: 2.0 Ah, 4.0 Ah
  • Includes: (1) M12 Fuel 1/2" Hammer Drill (Tool Only) (Mfr. No. 2504-20); (1) Belt Clip
  • Brushless Motor: Yes
  • Max. Torque: 350 in-lb
  • Battery Included: No
  • Clutch Style: Electronic
  • Tool Length: 6 39/64 in
  • Battery Pack Replacement: 2XKZ6, 38D763, 38D764, 49JV07, 49JV08, 4PKY2
  • Corded/Banded: Cordless
  • No Load RPM: 0 to 450/0 to 1700
  • Tool Weight: 2.3 lb
  • Green Environmental Attribute: Product is Rechargeable
  • Cordless Tool Battery Type: Li-Ion
  • Blows per Minute: 0 to 25,500
  • Handle Type: T-handle
  • Max. Power: Not Specified
  • Features: Compact, Light Weight
  • Corded/Cordless: Cordless
  • Item: Cordless Hammer Drill
  • Series: M12™
  • Options Included: Bare Tool
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The M12 FUEL™ hammer drill driver is the most capable, lightest weight, most compact tool in its class. The POWERSTATE™ brushless motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, reduces fatigue throughout the day. At 6.6 in. in length this tool has the best access in tight spaces. Redlink™ plus intelligence protects the tool from overloads and overheating while ensuring maximum performance. Using REDLITHIUM™ 2.0 Ah compact and 4.0 Ah extended capacity battery packs they deliver more work per charge and more work over the life of the pack than competitive batteries.

Reviews of Milwaukee #2504-20