Milwaukee
M12 FUEL™ 1/2” Stubby Impct Wrnch Kit w M12™ ROVER™ Srvc Rpr Fld Light
- Zoro #: G201794033
- Mfr #: 2555P-22, 2367-20

Hover or click to zoom Tap to zoom
$569.28
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Stubby Impact Wrench,w/Flood
- Country of Origin (subject to change): Multiple
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $569.28
Milwaukee #2555P-22, 2367-20 Specifications
- Zoro #: G201794033
- Mfr #: 2555P-22, 2367-20
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Stubby Impact Wrench,w/Flood
- Country of Origin (subject to change): Multiple
Description
The M12TM FUELTM 1/2 in. Stubby impact wrench is the industries most Compact Impact Wrench on the market place. Measuring only 4.9 in. in length, this tool fits in tighter spaces, making users more productive. Increased torque delivers an industry leading 250 ft-lbs of breakaway torque, removing even the most stubborn bolts and fasteners. 4-Mode drive control, will allow unmatched control in various fastening applications. 1 to 3 RPM allows for precision control, and auto-shut off mode in the 4th setting will prevent over-fastening of bolts while doing reassembly work. & The MILWAUKEE® M12TM ROVERTM Service & Repair Flood Light w/ USB Charging provides a flexible light source made for any environment, in any orientation. The light provides 700 lumens of TRUEVIEWTM High Definition Output, is capable of lighting up a workspace for up to 24 hours at a time with an M12TM XC4.0Ah Battery Pack, and features a light head that pivots 110° to orient the light in multiple directions. The light comes equipped with a strong rear-facing magnet made for jobsite surfaces like steel studs, I-Beams, and job boxes. The light’s streamlined base offers a handheld option for inspection lighting. A 2.1Amp USB port is included with the cordless rechargeable LED floodlight for charging a phone or external device. The ROVERTM Flood Light features an integrated keyhole for hanging capability on non-metallic surfaces. This compact pivoting floodlight has an IP54 rating for dust and water resistance, has an impact-resistant lens protecting the LEDs, and can survive up to 9ft drops. ROVERTM floodlights are built to go anywhere and withstand anything.
Reviews of Milwaukee #2555P-22, 2367-20
Explore more
- MILWAUKEE 1/2" Impact Wrench w/Rocker Switch and Friction Ring Socket Retention 9071-20
- MILWAUKEE M18 FUEL™ Cordless 1" D-Handle High Torque Impact Wrench w/ ONE-KEY™ 2868-22HD
- MILWAUKEE 1/2" VSR Impact Wrench w/Detent Pin Socket Retention 9072-20
- MILWAUKEE M12 FUEL™ 1/2” Stubby Impct Wrnch Pin Kit w M12™ ROVER™ Mntng Fld Lght 2555P-22, 2364-20
- MAKITA 3/4" Shear Wrench 6922NB
- MILWAUKEE 1/2" Impact Wrench w/Rocker Switch and Detent Pin Socket Retention 9070-20
- INGERSOLL RAND 1-1/2" Air Impact Wrench, ATEX/Hazardous Duty, D-Handle 3955B2TIEX
- OEMTOOLS 20V MAX* Li-ion Brushless 1/2" Impact Wrench 24486
- Milwaukee Power Fastening Tools