Skip to Main Content
customer-service Help
Milwaukee

M12 FUEL 1/4” Hex 2-Speed Screwdriver Kit

Milwaukee M12 FUEL 1/4” Hex 2-Speed Screwdriver Kit 2406-22
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$146.88
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Battery Included / Bare Tool: (1) 1.5Ah Battery + Hard Case Bundle
See full product details
This item ships free.
Total: $146.88

Milwaukee #2406-22 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Battery Included / Bare Tool: (1) 1.5Ah Battery + Hard Case Bundle
  • Corded/Banded: Cordless
  • Battery Included: (2) 2XKZ6
  • Tool Length: 6 3/4 in
  • Chuck Size: 1/4 in
  • Battery Pack Replacement: 2XKZ6
  • Battery Capacity: (2) 1.5 Ah
  • Includes: (1) Belt Clip, (1) Carrying Case
  • Max. Torque: 275 in-lb
  • Clutch Style: Adjustable
  • Brushless Motor: No
  • Tool Weight: 1.8 lb
  • No Load RPM: 0 to 400/0 to 1500
  • Features: LED Worklight
  • Series: M12
  • Autofeed: No
  • Corded/Cordless: Cordless
  • Driver and Wrench Product Grouping: Cordless Screwdriver Kits
  • Item: Screwdriver Kit
  • Handle Type: Pistol Grip
  • Cordless Tool Battery Type: Li-Ion
  • Drive Size: 1/4 in Hex
  • Options Included: (1) 1.5Ah Battery + Hard Case Bundle
  • Overall Length: 6 3/4 in
  • Power Source: Cordless
  • Built-In Light: Yes
  • Free Speed: 1,500 RPM
  • Trigger Lock: No
  • Cordless Tool Kit Contents: (1) Bare Tool, (2) Batteries, (1) Charger
  • Drive Configuration: Right Angle
  • Housing Material: Plastic
  • Throttle Type: Trigger
  • Battery Model No.: Mfr. No. 48-11-2001
  • Handle Material: Plastic
  • Number of Clutch Settings: 18
  • Wireless Tool Tracking: No
  • Number of Speed Settings: 2
  • Battery Series: M12 REDLITHIUM
  • Reversible: Yes
  • Clutch Type: Adjustable
  • Screwdriver Type: General Purpose Screwdriver
  • Charger Included: Yes
  • Min. Torque: 0 in-lb
  • Torque Range: 0 in-lb to 275 in-lb
  • Duty Rating: General Duty
  • Number of Batteries Included: 2
  • Hex Bit: 1/4 in
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The powerful M12™ cordless lithium-ion 1/4 in. hex 2-speed screwdriver delivers 275 in-lbs of torque and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. Its compact size allows users to work in tight spaces. The inboard LED light and fuel gauge help you increase productivity and avoid interruptions.

Restrictions and Compliance

Hazardous material

Reviews of Milwaukee #2406-22