- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Impact Tools
- /
- M12 FUEL™ 1/4" Hex Impact Driver Kit w/ M12™ ROVER™ Mntng Flood Light
Milwaukee
M12 FUEL™ 1/4" Hex Impact Driver Kit w/ M12™ ROVER™ Mntng Flood Light
- Zoro #: G201800086
- Mfr #: 2553-22, 2364-20

Tap to zoom
Hover or click to zoom
$379.30
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Hex Impact Driver Kit,w/Flood
- Country of Origin (subject to change): Multiple
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $379.30
Milwaukee #2553-22, 2364-20 Specifications
- Zoro #: G201800086
- Mfr #: 2553-22, 2364-20
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Hex Impact Driver Kit,w/Flood
- Country of Origin (subject to change): Multiple
Description
The M12 FUELTM 1/4 in. Hex impact driver once again raises the bar for 12 V performance with best in class driving speed, power, and size. By focusing on productivity, this impact driver gets the job done faster by being over 20% faster in application speed vs. the competition. This tool outputs over 1,300 in. lbs. Of torque that allows the user to get more work done by completing a wide range of fastening. Measuring only 5.1 in. in length allows for unmatched access in tight spaces. The POWERSTATE brushless motor delivers up to 0-3, 300 RPM with constant power output to drive screws faster. REDLINK PLUS intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with M12 REDLITHIUM compact batteries or extended capacity batteries which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode drive control provides greater control over output speed and power for greater versatility by delivering 0-1, 300 RPM in mode 1, 0-2, 400 RPM in mode 2 and 0-3, 300 RPM in mode 3. Mode 4 is self-tapping screw mode which is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking and stripping out screws. & The MILWAUKEE® M12TM RoverTM Mounting Flood Light provides the ultimate flood light for on the go use, take the light anywhere and hang it everywhere. The floodlight adapts, performs, and survives to any work environment with strong magnets, spring loaded clamp, keyhole hanger, and wire hanger for use in virtually any workspace. The 1,000 lumens of TRUEVIEWTM High Definition Output are capable of lighting up large workspaces. ROVERTM Flood Lights are built to go anywhere and withstand anything.
Reviews of Milwaukee #2553-22, 2364-20
Explore more
- MILWAUKEE M18 Redlithium High Output 6.0 Battery 48-11-1862, 2854-20
- MILWAUKEE M18 FUEL w/ ONE-KEY High Torque Impact Wrench 1/2" Pin Detent Kit 2862-22
- MILWAUKEE M12 ¼” Hex Impact Driver 2462-20
- MILWAUKEE M18 FUEL™ Cordless 3/8" Mid-Torque Impact Wrench w/ Friction Ring CP2.0 Kit 2960-22CT
- MILWAUKEE M18 Brushless 1/4" Hex 3 Speed Impact Driver Bare Tool 2851-20
- MILWAUKEE M18 FUEL™ Cordless 1/2" Mid-Torque Impact Wrench w/ Pin Detent Kit 2962P-22
- MILWAUKEE M18 FUEL w/ ONE-KEY High Torque Impact Wrench 3/4" Friction Ring Kit 2864-22
- DEWALT IMP DR 20V 1/4" MAX XR LI-ION BRUSHLESS DWDCF887B
- MILWAUKEE M12 FUEL 1/2” Stubby Impact Wrench w/ Pin Detent Kit 2555P-22
- DEWALT 20V 1/4In Cordless 3-speed Impact Driver, (2) 4.0Ah Batteries DCF887M2
- Milwaukee Cordless Impact Tools