Skip to Main Content
customer-service Help
Milwaukee

M12 FUEL 1/4" Straight Die Grinder

Milwaukee M12 FUEL 1/4" Straight Die Grinder 2486-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$189.00
  • Promotion Restriction: Not eligible for promotion
  • Item: Die Grinder
  • Voltage: 12V DC
See full product details
This item ships free.
Total: $189.00

Milwaukee #2486-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Die Grinder
  • Voltage: 12V DC
  • No Load RPM: 20,000 RPM
  • Collet Capacity: 1/4 in
  • Handle Type: Straight
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: Yes
  • Series: M12 FUEL(TM)
  • Corded/Cordless: Cordless
  • Switch Type: Paddle
  • Included Charger: No
  • Green Environmental Attribute: Product is Rechargeable
  • Features: 20% More Power than Pneumatic, Greater Mobility and Access, Optimum Performance with 2 in Accessories
  • Charger Replacement: 2XKZ7
  • Application: Grinding
  • Battery Included: No
  • Tool Length: 2 13/64 in
  • Includes: (2) Wrenches
  • Tool Weight: 1.2 lb
  • Battery Pack Replacement: 38D763
  • Battery Capacity: 2.0 Ah
  • Overall Length: 2 1/4 in
  • Anti-Kickback Clutch Type: None
  • Number of Speed Settings: 3
  • Grip Style: Barrel Grip
  • Dust Sealed Switch: No
  • Number of Batteries Included: 0
  • Brake Type: None
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Battery Series: M12 Redlithium
  • Lock-Off Switch: Yes
  • Max. Speed: 20,000 RPM
  • Accessory Free Tool Change: No
  • Collet Size: 1/4 in
  • Charger Included: No
  • Lock-On Switch: Yes
  • Safety Stop Mechanisms: None
  • Tether Style: Tether Capable
  • Power Source: Cordless
  • Case Included: No
  • Anti-Restart Technology: No
  • Grinder Orientation: Straight
  • Speed Ranges: 0 to 20,000 RPM
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The MILWAUKEE® M12 FUEL™ 1/4" Straight Die Grinder is designed to replace pneumatic die grinders. The die grinder delivers up to .3 HP performance to outperform pneumatic die grinders by 20%. The M12™ inline die grinder has 3-Mode RPM control and a responsive variable-speed trigger providing unmatched control with most common accessories. The cordless die grinder provides greater access and mobility, eliminating the frustrations of hoses and compressors.

Reviews of Milwaukee #2486-20