Milwaukee

M12 FUEL 2.0 1/4" Impact Driver Set, 2553-22, 48-11-2460

Milwaukee M12 FUEL 2.0 1/4" Impact Driver Set, 2553-22,  48-11-2460 2553-22, 48-11-2460
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (1) 6.0 Ah, (2) 2.0 Ah
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 1/4 in Hex
See full product details
$340.91

Subtotal: $340.91

Milwaukee #2553-22, 48-11-2460 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (1) 6.0 Ah, (2) 2.0 Ah
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 1/4 in Hex
  • Driver and Wrench Product Grouping: Cordless Impact Driver Kits
  • Includes: (1) Belt Clip
  • Max. Blows per Minute: 4000
  • Max. No Load RPM: 3300
  • Max. Torque: 1,300 in-lb
  • Voltage: 12V DC
  • Item: Impact Driver
  • Tool Weight: 1.8 lb
  • Features: Fast Driving Speed
  • Charger Replacement: 2XKZ7
  • Green Environmental Attribute: Product is Rechargeable
  • Included Charger: 2XKZ7
  • Handle Type: Pistol Grip
  • Series: M12 FUEL
  • Collett: 1/4 in Hex
  • Impact Rated: Yes
  • Standards: UL Listed
  • Battery Series: M12 Redlithium
  • Battery Model No.: 38D763, 49JV08
  • Case Included: Yes
  • Charger Model: Mfr. No. 48-59-2401
  • Wireless Tool Tracking: No
  • Number of Speed Settings: 4
  • Built-In Light: Yes
  • Number of Batteries Included: 3
  • Power Source: Cordless
  • Overall Length: 5 1/8 in
  • Impacts per Minute: 4000
  • Charger Included: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Free Speed: 3,300 RPM
  • Country of Origin (subject to change): Multiple

Description

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,300 in-lb, Voltage 12V DC, Brushless Motor Yes, Free Speed 3,300 RPM, Impact Rated Yes, Impacts per Minute 4000, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Number of Batteries Included 3, Battery Capacity (1) 6.0 Ah, (2) 2.0 Ah, Battery Model No. 38D763, 49JV08, Battery Series M12 Redlithium, Charger Included Yes

Reviews of Milwaukee #2553-22, 48-11-2460

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.