Milwaukee

M12 FUEL™ 3" Cmpct Cut Off Tool - Kit w/ M12™ ROVER™ Mntng Flood Light

Milwaukee M12 FUEL™ 3" Cmpct Cut Off Tool - Kit w/ M12™ ROVER™ Mntng Flood Light 2522-21XC, 2364-20
Hover or click to zoom Tap to zoom
$425.04
  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Compact Cut Off Tool,w/Flood
  • Country of Origin (subject to change): Multiple
See full product details
This item ships free.

Total: $425.04

Milwaukee #2522-21XC, 2364-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cordless Compact Cut Off Tool,w/Flood
  • Country of Origin (subject to change): Multiple

Description

The M12 FUELTM 3 in. Compact cut off tool delivers multi-material cutting capability in an ergonomic package, optimized for one-handed use. Spinning at 20,000 RPM and featuring a POWERSTATETM brushless motor, the 2522 delivers fast and accurate cutting performance in a wide range of materials. The unique reversible blade rotation feature provides users ultimate control over material removal, along with the ability to select their desired blade rotation for the direction they need to cut. For ultimate cutting versatility, the 2522 ships with three accessories: a metal cut off wheel, a diamond tile blade, and a Carbide abrasive blade. The M12 fuel 3 in. Compact cut off tool also includes a tool free accessory guard & shoe that includes a vacuum adapter for dust mitigation as well as cut depth adjustment. Lastly, the tool also features tool free guard adjustment and an LED light. & The MILWAUKEE® M12TM RoverTM Mounting Flood Light provides the ultimate flood light for on the go use, take the light anywhere and hang it everywhere. The floodlight adapts, performs, and survives to any work environment with strong magnets, spring loaded clamp, keyhole hanger, and wire hanger for use in virtually any workspace. The 1,000 lumens of TRUEVIEWTM High Definition Output are capable of lighting up large workspaces. ROVERTM Flood Lights are built to go anywhere and withstand anything.

Reviews of Milwaukee #2522-21XC, 2364-20