Milwaukee

M12 FUEL 3" Compact Cut Off Tool

Milwaukee M12 FUEL 3" Compact Cut Off Tool 2522-20
Hover or click to zoom Tap to zoom
Key Features
  • Promotion Restriction: Not eligible for promotion
  • Item: Cut-Off Tool
  • Voltage: 12V DC
  • No Load RPM: 20,000 RPM
  • Collet Capacity: 1/4"
  • Handle Type: Barrel Grip
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: Yes
See full product details
$149.00

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Milwaukee #2522-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Item: Cut-Off Tool
  • Battery Included / Bare Tool: Bare Tool
  • Voltage: 12V DC
  • No Load RPM: 20,000 RPM
  • Collet Capacity: 1/4"
  • Handle Type: Barrel Grip
  • Cordless Tool Battery Type: Li-Ion
  • Brushless Motor: Yes
  • Series: M12™
  • Switch Type: Trigger
  • Corded/Cordless: Cordless
  • Included Charger: No
  • Standards: Bare Tool
  • Green Environmental Attribute: Product is Rechargeable
  • Tool Length: 7 1/2 in
  • Battery Capacity: 4.0 Ah
  • Tool Weight: 1.5 lb
  • Includes: Bare Tool
  • Battery Included: No
  • Corded/Banded: Cordless
  • Features: LED Light, Multi-Material Cutting Capability, Optimized For One Hand Use, Reversible Blade Rotation, Tool-Free Guard Adjustment
  • Speed Type: Bare Tool
  • Battery Pack Replacement: 38D764
  • Charger Replacement: 2XKZ7
  • Options Included: Bare Tool
  • Overall Length: 7 in
  • Lock-On Switch: Yes
  • Power Source: Cordless
  • Arbor Hole Size: 3/8 in
  • Charger Included: No
  • Accessory Free Tool Change: Yes
  • Max. Speed: 20,000 RPM
  • Wheel Diameter: 3 in
  • Lock-Off Switch: No
  • Cut-Off Wheel Orientation: Right Angle
  • Built-In Light: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Number of Batteries Included: 0
  • Maximum Wheel Thickness: 1/8 in
  • Shop By: Hot Buys
  • Country of Origin (subject to change): Mexico

Description

Cut-Off Tool, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Arbor Hole Size 3/8 in, Maximum Wheel Thickness 1/8 in, Accessory Free Tool Change Yes, Lock-On Switch Yes, Lock-Off Switch No, Cut-Off Wheel Orientation Right Angle, Handle Type Barrel Grip, Power Source Cordless, Voltage 12V DC, Number of Batteries Included 0, Charger Included No, Tool Weight 1.5 lb, Overall Length 7 in

Reviews of Milwaukee #2522-20

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.