Skip to Main Content
customer-service Help
Milwaukee

M12 FUEL 3/8" Ratchet

Milwaukee M12 FUEL 3/8" Ratchet 2557-20
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$179.00
  • Promotion Restriction: Not eligible for promotion
  • Battery Included: No
  • Brushless Motor: Yes
See full product details
This item ships free.
Total: $179.00

Milwaukee #2557-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Battery Included: No
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Size: 3/8 in Square
  • Includes: (1) M12 FUEL 3/8" Ratchet (Tool Only) (Mfr. No. 2557-20)
  • Max. Torque: 55 ft.-lb.
  • Voltage: 12V DC
  • Tool Weight: 2.4 lb
  • Item: Ratchet
  • Handle Type: Pistol Grip
  • Battery Included / Bare Tool: Bare Tool
  • Tool Length: 10-7/8"
  • Battery Pack Replacement: 38D759, 2XKZ6, 38D763, 49JV07, 38D760, 4PKY2, 38D764, 49JV08
  • Features: Low Profile Head, Recessed Head Profile, Variable Speed Metal Trigger
  • No Load RPM: 0 to 200
  • Clutch Style: Ratchet
  • Series: M12 FUEL(TM)
  • Corded/Banded: Cordless
  • Options Included: Bare Tool
  • Standards: UL Listed
  • Overall Length: 10 7/8 in
  • Power Source: Cordless
  • Wireless Tool Tracking: No
  • Head Height: 1 5/8 in
  • Free Speed: 200 RPM
  • Fastening Torque: 55 ft-lb
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Charger Included: No
  • Side to Center: 1 in
  • Head Width: 1 5/8 in
  • Battery Series: M12 Redlithium
  • Case Included: No
  • Number of Batteries Included: 0
  • Retainer Type: Ball Detent
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

The Milwaukee M12™ FUEL™ 3/8 in. ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. With up to 55ft-lbs of max torque and 200 RPM, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12™ FUEL™ ratchet, which delivers the maximum portability and productivity for the professional user.

Reviews of Milwaukee #2557-20