customer-service Help
Milwaukee

M12 FUEL 5-3/8" Circular Saw

Milwaukee M12 FUEL 5-3/8" Circular Saw 2530-20
Hover or click to zoom Tap to zoom
$157.88
  • Promotion Restriction: Not eligible for promotion
  • Power Source: Cordless
  • Blade Dia.: 5 3/8 in
See full product details
This item ships free.

Total: $157.88

Milwaukee #2530-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Power Source: Cordless
  • Blade Dia.: 5 3/8 in
  • Blade Side: Left
  • Max. Cutting Depth @ 0 Deg.: 1 5/8 in
  • Arbor Size: 25/64 in
  • Max. Cutting Depth @ 45 Deg.: 1 1/8 in
  • Drive Type: Direct Drive
  • Bevel Angle Range: 0 Degrees to 50 Degrees Left
  • Voltage: 12V DC
  • Arbor Hole: 10mm
  • Corded/Banded: Cordless
  • Features: Heavy Duty Aluminum Guards for Increased Durability, LED Light for Greater Cutline Visibility, POWERSTATE Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Intelligence for Overload Protection
  • Battery Included: No
  • Cutting Depth @ 45 Degrees: 1-1/8"
  • Corded/Cordless: Cordless
  • Item: Circular Saw
  • Series: M12™
  • Battery Included / Bare Tool: Bare Tool
  • Shoe Material: Aluminum
  • Includes: 5-3/8 in Blade
  • Cutting Depth @ 90 Degrees: 1-5/8"
  • Tool Length: 12 3/8 in
  • No Load RPM: 3600
  • Battery Pack Replacement: Milwaukee M12 Li-Ion Battery
  • Bevel Adjustment: 0 Degrees to 50 Degrees
  • Tool Weight: 5.35 lb
  • Arbor Shape: Round
  • Wireless Tool Tracking: No
  • Adjustable Cutting Depth: Yes
  • Max. Blade Speed: 3,600 RPM
  • Variable Speed: No
  • Charger Included: No
  • Number of Batteries Included: 0
  • Brushless Motor: Yes
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Options Included: Bare Tool
  • Country of Origin (subject to change): China

Description

With a cut capacity of 1-5/8 in. for cutting 2x dimensional lumber, the M12 FUELTM 5-3/8 in. circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products. With the ability to cut a wide range of common jobsite materials, the M12TM circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATETM brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK PlusTM intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12TM REDLITHIUMTM XC4.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. The M12 FUELTM 5-3/8 in. circular saw features a built in LED light for great outline visibility and all aluminum guards and shoe for increased durability on the jobsite.

Reviews of Milwaukee #2530-20