customer-service Help
Milwaukee

M12 FUEL™ Cordless 3/8" Extended Reach Ratchet

Milwaukee M12 FUEL™ Cordless 3/8" Extended Reach Ratchet 2560-20
Tap to zoom
Hover or click to zoom
$237.15
  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 14 1/4 in
  • Handle Type: In-Line
See full product details
This item ships free.

Total: $237.15

Milwaukee #2560-20 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Overall Length: 14 1/4 in
  • Handle Type: In-Line
  • Includes: Bare Tool
  • No Load RPM: 0 to 200
  • Cordless Tool Battery Type: Li-Ion
  • Battery Included: No
  • Tool Weight: 2.6 lb
  • Battery Capacity: 2.0Ah
  • Tool Length: 14-5/16"
  • Item: Ratchet
  • Drive Size: 3/8 in Square
  • Clutch Style: Ratchet
  • Max. Torque: 55 ft.-lb.
  • Features: Great Durability, Long Reach In Tight Spaces
  • Voltage: 12V DC
  • Series: M12 FUEL(TM)
  • Included Charger: No
  • Battery Pack Replacement: 38D763
  • Standards: UL Listed
  • Corded/Cordless: Cordless
  • Charger Replacement: 2XKZ7
  • Green Environmental Attribute: Product is Rechargeable
  • Free Speed: 200 RPM
  • Number of Batteries Included: 0
  • Wireless Tool Tracking: No
  • Side to Center: 1 in
  • Head Width: 1 5/8 in
  • Charger Included: No
  • Brushless Motor: Yes
  • Fastening Torque: 55 ft-lb
  • Retainer Type: Ball Detent
  • Power Source: Cordless
  • Battery Series: M12 Redlithium
  • Cordless Tool Kit Contents: (1) Bare Tool
  • Case Included: No
  • Country of Origin (subject to change): Mexico

Description

The MILWAUKEE® M12 FUELTM 3/8" Extended Reach Ratchets are the latest addition to the best-in-class lineup of battery powered ratchets. The M12 FUELTM ratchets provide industry leading torque output with a slim head profile and an extended neck for the longest reach in tight spaces. The long handle ratchet features an Investment Cast Steel Yoke housing and a POWERSTATETM Brushless Motor that deliver superior durability users expect from Milwaukee. The long reach electric ratchets are the ideal addition to any tool chest to get to stubborn, hard to reach fasteners without the concern of knuckle busting, The 3/8" cordless ratchet provides the performance of a pneumatic ratchet with up to 40 ft-lbs max torque, the same torque output as the M12 FUELTM Ratchets.

Reviews of Milwaukee #2560-20