Milwaukee

M12 FUEL(TM) 12.0 1/4" Cordless Impact Driver Kit

Milwaukee M12 FUEL(TM) 12.0 1/4" Cordless Impact Driver Kit 2553-22, 48-11-2411
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (1) 1.5 Ah, (2) 2.0 Ah
  • Battery Included: 38D763, 38D759
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
See full product details
$336.69

Subtotal: $336.69

Milwaukee #2553-22, 48-11-2411 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Anvil Impact Action: Mechanical
  • Battery Capacity: (1) 1.5 Ah, (2) 2.0 Ah
  • Battery Included: 38D763, 38D759
  • Brushless Motor: Yes
  • Corded/Cordless: Cordless
  • Cordless Tool Battery Type: Li-Ion
  • Drive Configuration: Straight
  • Drive Size: 1/4 in Hex
  • Driver and Wrench Product Grouping: Cordless Impact Drivers
  • Includes: (1) Belt Clip
  • Max. Blows per Minute: 4000
  • Max. No Load RPM: 3300
  • Max. Torque: 1,300 in-lb
  • Voltage: 12V DC
  • No Load RPM: Hex Impact Driver + 3-Battery Bundle
  • Tool Weight: 1.8 lb
  • Included Charger: 2XKZ7
  • Item: Impact Driver
  • Features: Fast Driving Speed
  • Green Environmental Attribute: Product is Rechargeable
  • Series: M12 FUEL
  • Battery Pack Replacement: 38D763, 38D759
  • Tool Length: 5-7/64"
  • Category Type: Hex Impact Driver + 3-Battery Bundle
  • Charger Replacement: 2XKZ7
  • Chuck: Hex Impact Driver + 3-Battery Bundle
  • Clutch Style: Impact
  • Handle Type: Pistol Grip
  • Battery Included / Bare Tool: Extra Battery Bundle
  • Options Included: Hex Impact Driver + 3-Battery Bundle
  • Built-In Light: Yes
  • Impacts per Minute: 4000
  • Overall Length: 5 1/8 in
  • Collett: 1/4 in Hex
  • Wireless Tool Tracking: No
  • Case Included: Yes
  • Free Speed: 3,300 RPM
  • Impact Rated: Yes
  • Battery Series: M12 Redlithium
  • Power Source: Cordless
  • Number of Speed Settings: 4
  • Charger Included: Yes
  • Battery Model No.: 38D759, 38D763
  • Number of Batteries Included: 3
  • Standards: UL Listed
  • Cordless Tool Kit Contents: (1) Bare Tool, (3) Batteries, (1) Charger
  • Charger Model: Mfr. No. 48-59-2401
  • Country of Origin (subject to change): Multiple

Description

Impact Driver, Drive Size 1/4 in Hex, Drive Configuration Straight, Max. Torque 1,300 in-lb, Voltage 12V DC, Brushless Motor Yes, Free Speed 3,300 RPM, Impact Rated Yes, Impacts per Minute 4000, Number of Speed Settings 4, Collett 1/4 in Hex, Cordless Tool Kit Contents (1) Bare Tool, (3) Batteries, (1) Charger, Number of Batteries Included 3, Battery Capacity (1) 1.5 Ah, (2) 2.0 Ah, Battery Model No. 38D759, 38D763, Battery Series M12 Redlithium, Charger Included Yes

Reviews of Milwaukee #2553-22, 48-11-2411

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.