Milwaukee
M12 HACKZALL Recip Saw Kit
- Zoro #: G3077812
- Mfr #: 2420-21

Tap to zoom
Hover or click to zoom
$168.11
- Promotion Restriction: Not eligible for promotion
- Item: Reciprocating Saw Kit
- Vibration Reduction: Yes
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $168.11
Milwaukee #2420-21 Specifications
- Zoro #: G3077812
- Mfr #: 2420-21
- Promotion Restriction: Not eligible for promotion
- Item: Reciprocating Saw Kit
- Vibration Reduction: Yes
- Cordless Tool Kit Contents: (1) Bare Tool, (1) Battery, (1) Charger
- Voltage: 12V DC
- Stroke Length: 1/2 in
- Power Source: Cordless
- Max. Strokes per Minute: 3,000
- Tool Style: Compact
- Stroke Type: Straight
- Adjustable Shoe: No
- Brushless Motor: No
- Series: M12â„¢
- Battery Pack Replacement: 2XKZ6
- Handle Type: Soft Grip
- Strokes per Minute: 0 to 3000
- Corded/Banded: Cordless
- Cordless Tool Battery Type: Li-Ion
- Battery Included: 2XKZ6
- Shoe Design: Fixed
- Included Charger: 2XKZ7
- Battery Capacity: 1.5 Ah
- Length of Stroke: 1/2"
- Tool Weight: 2.6 lb
- Includes: Kit - CP Battery
- No Load Strokes/Minute: 0 to 3000
- Battery Included / Bare Tool: Battery Included
- Features: Battery Fuel Gauge, Built-In LED Light, Hackzall(TM) and Sawzall(R) Blades, Keyless Quiklok(TM) Blade Clamp Allows for Quick and Easy Blade Changes, Variable Speed Trigger
- Corded/Cordless: Cordless
- Cutting Action: Straight
- Item - Cordless Reciprocating Saws: Cordless Reciprocating Saw Kit
- Blade Type: 1/2 in Universal Tang
- Tool Length: 11 in
- Variable Speed: Yes
- Number of Batteries Included: 1
- Wireless Tool Tracking: No
- Battery Series: M12
- Shoe Material: Metal
- Charger Included: Yes
- Min. Strokes per Minute: 0
- Pivoting Head: No
- Options Included: (1) 1.5Ah Battery + Soft Case Bundle
- Country of Origin (subject to change): China
Description
Reciprocating Saw Kit, Cordless, Series M12, Primary Saw Application General Purpose, Adjustable Shoe No, Tool Style Compact, Shoe Material Metal, Stroke Length 1/2 in, Stroke Type Straight, Min. Strokes per Minute 0, Max. Strokes per Minute 3,000, Variable Speed Yes, Pivoting Head No, Vibration Reduction Yes, Tool Length 11 in, Tool Weight 2.6 lb, Wireless Tool Tracking No, Brushless Motor No, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Voltage 12V DC, Battery Series M12
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #2420-21
Explore more
- MILWAUKEE M12 HACKZALL Recip Saw 2420-20
- MILWAUKEE Cordless Reciprocating Saw Kit, 18V 2621-21, 48-11-1840
- MILWAUKEE Cordless Reciprocating Saw Kit, 12.0V 2420-21, 48-11-2420
- MILWAUKEE M18 FUEL Hackzall Kit 2719-21
- MILWAUKEE Cordless Reciprocating Saw Kit, 12.0V 2520-21XC, 48-11-2420, 48-11-2420
- MILWAUKEE Cordless Reciprocating Saw Kit, 12.0V, Shoe Design: Fixed 2520-21XC, 48-11-2411
- MILWAUKEE Cordless Reciprocating Saw Kit, 12V 2520-21XC, 48-11-2440
- MILWAUKEE Recip Saw with Additional Battery, 18V 2625-21 / 48-11-1840
- DEWALT Cordless Recip Saw Kit, 2900 SPM, 20VDC DCS367D1/DCB203
- MILWAUKEE M18 FUEL™ SAWZALL® Cordless Reciprocating Saw 2821-20
- Milwaukee Reciprocating Saws