Milwaukee

M12™ Heated TOUGHSHELL™ Jacket - Black 2X Kit

Milwaukee M12™ Heated TOUGHSHELL™ Jacket - Black 2X Kit 204B-212X
Hover or click to zoom Tap to zoom
  • Promotion Restriction: Not eligible for promotion
  • Battery Voltage: 12 V
  • Item: Heated Jacket Kit
  • Insulated: Yes
  • Material: Polyester
  • Replacement Battery: 49JV07
  • Heating Time: Up to 12 hr
  • Heat Setting: 3
See full product details
$229.62

Subtotal: $229.62

Milwaukee #204B-212X Specifications

  • Promotion Restriction: Not eligible for promotion
  • Battery Voltage: 12 V
  • Item: Heated Jacket Kit
  • Insulated: Yes
  • Material: Polyester
  • Replacement Battery: 49JV07
  • Heating Time: Up to 12 hr
  • Heat Setting: 3
  • Size: 2XL
  • Hood Style: None
  • Battery Included: Yes
  • Outerwear Primary Color: Black
  • Charger Included: Yes
  • Number of Batteries: 1
  • Gender: Men's
  • Includes: M12 Battery with Charger and Power Source
  • Number of Pockets (Inside): 1
  • Fits Chest Size: 46 in to 48 in
  • Length: 20 in
  • Outerwear Style: Jacket
  • Style Number: 204-21
  • Color: Black
  • Number of Pockets (Outside): 4
  • Features: Adjustable Waist, Advanced Heat Technology, Extended Waistline and Drop-Tail Back, Freeflex(TM) Mobility, One-Touch LED Controller
  • Standards: UL Listed
  • Total Pockets: 4 ; 1
  • Zipper Material: Nylon
  • Replacement Battery Number: 49JV07
  • Heated Areas: Back, Chest, Pocket
  • Includes Hood: No
  • Series: Toughshell 204
  • Number of Inside Pockets: 1
  • Wind-Resistant: Yes
  • Includes Lining: Yes
  • Front Closure Type: Zipper
  • Garment Type: Jacket
  • Heat Settings: 3
  • Minimum Chest Size: 46 in
  • Insulated for Cold Conditions: Yes
  • Water-Resistant: Yes
  • Cuff Style: Adjustable
  • Includes Charger: Yes
  • Insulation Material: High Loft Insulation
  • Number of Batteries Required: 1
  • Number of Pockets: 4-6
  • Replacement Charger Number: 437V33
  • Lining Material: Polyester
  • Includes Removable Liner: No
  • Sleeve Length: 29 in
  • Temperature Rating: Down to 0 Degrees C
  • Size-Body Type: Regular
  • Maximum Chest Size: 48 in
  • Battery System: M12
  • # of Pockets: 5
  • Style: Heated Jacket
  • Includes Battery: Yes
  • Number of Outside Pockets: 4
  • Country of Origin (subject to change): China

Description

Heated Jacket Kit, Garment Type Jacket, Style Heated Jacket, Size 2XL, Maximum Chest Size 48 in, Minimum Chest Size 46 in, Hood Style None, Includes Hood No, Length 20 in, Front Closure Type Zipper, Material Polyester, Includes Lining Yes, Battery Voltage 12 V, Lining Material Polyester, Insulated for Cold Conditions Yes, Gender Men's, Number of Outside Pockets 4, Includes Battery Yes, Color Black, Includes Charger Yes, Heating Time Up to 12 hr, Battery System M12, Heat Settings 3

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #204B-212X

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.