- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Cordless Tools
- /
- Cordless Tube and Pipe Cutters and Accessories
- /
- M12 Plastic Pipe Shear
Milwaukee
M12 Plastic Pipe Shear
- Zoro #: G4909231
- Mfr #: 2470-20

Tap to zoom
Hover or click to zoom
$193.60
- Promotion Restriction: Not eligible for promotion
- Item: Cordless PVC Shear
- Voltage: 12.0 V
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $193.60
Milwaukee #2470-20 Specifications
- Zoro #: G4909231
- Mfr #: 2470-20
- Promotion Restriction: Not eligible for promotion
- Item: Cordless PVC Shear
- Battery Included / Bare Tool: Bare Tool
- Voltage: 12.0 V
- Cutting Capacity OD: 2-3/8 in
- Includes: Bare Tool
- No Load RPM: 5 RPM
- Application: Copper, Plastic, Rubber, Vinyl Tubing and Hose
- Series: M12™
- Corded/Cordless: Cordless
- Features: Stainless Steel Blade, Quick Blade Return, Easy Blade Change, 3 Second Cut Time, and Battery Fuel Gauge
- Battery Included: No
- Tool Length: 14 1/2 in
- Corded/Banded: Cordless
- Options Included: Bare Tool
- Product Type: Cordless PVC Shear
- Country of Origin (subject to change): China
Description
The MILWAUKEE® M12TM Plastic Pipe Shear cuts cleaner, faster, closer, and longer than traditional plastic pipe shears with over 200 cuts on one battery charge. The M12TM Plastic Pipe Shear can cut through 2” schedule 80 PVC in three seconds or less. Its razor-sharp pierce-point leaves pipe and tubing clean, burr-free, and ready for installation, minimizing the time spent on the job. Instantly open the jaw to increase productivity in repetitive cuts by using the tool’s quick blade release. Professionals can expect more work from this cordless shear with a 3mm stainless steel blade and aluminum jaw that resists impact, water, and rust. This Milwaukee pipe shear is powered by an M12TM REDLITHIUM Battery for more power and a longer run-time for maximum cuts per charge. The on-board battery fuel gauge helps monitor the charge status, so there’s less downtime on the job.
Reviews of Milwaukee #2470-20
Explore more
- MILWAUKEE M12 Plastic Pipe Shear Kit 2470-21
- MILWAUKEE M12 Cordless Lithium-Ion Copper Tubing Cutter Kit 2471-21
- MILWAUKEE M12™ Crdlss Lith-Ion Copper Tube Cttr Kit w CHEATER Adptbl Pipe Wrnch 2471-21, 48-22-7314
- MILWAUKEE M12™ Crdlss Lith-Ion Cppr Tube Cut Kit w M12™ ROVER™ Mntng Flood Light 2471-21, 2364-20
- MILWAUKEE M18 Cordless 18 Gauge Double Cut Shear 2635-20
- SUPERIOR TOOL Wheel Cutter F/21928 Cd2 42348
- WHEELER-REX Beveler Assembly, For Mfr. Model No. 9000 220220
- MILWAUKEE M18 Cordless 18 Gauge Double Cut Shear Kit 2635-22
- DEWALT 20V MAX* 14ga Swivel Head Double Cut Shears DCS494B
- Milwaukee Cordless Tools