customer-service Help
Milwaukee

M12 REDLITHIUM CP1.5 Battery Pack

Milwaukee M12 REDLITHIUM CP1.5 Battery Pack 48-11-2401
Tap to zoom
Hover or click to zoom
$55.35
  • Voltage: 12V DC
  • Battery Capacity: 1.5Ah
  • For Use With: Milwaukee 12V Cordless Tools
See full product details
Orders over $75 ship free.

Total: $55.35

Milwaukee #48-11-2401 Specifications

  • Voltage: 12V DC
  • Battery Capacity: 1.5Ah
  • For Use With: Milwaukee 12V Cordless Tools
  • Cordless Tool Battery Type: Lithium
  • Includes: M12(TM) Red Lithium(TM) Battery
  • Series: M18™
  • Category Type: Battery Pack
  • Item: Battery
  • Features: All-Weather Performance Delivers Fade Free Power In Extreme, Battery and Charger, Fuel Gauge Onboard Displays Remaining Runtime, REDLINK(TM) Intelligence Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool
  • Battery Included: (1) 12V CP1.5 Compact Battery Pack
  • Corded/Cordless: Cordless
  • Number of Batteries: 1
  • Size: Compact (CP)
  • Cordless Tool Kit Contents: (1) Battery
  • Automatic Shut-Off: No
  • Wireless Tool Tracking: No
  • Charger Included: No
  • Battery Series: CP
  • Number of Batteries Included: 1
  • Cordless Tool Battery Platform: M12 REDLITHIUM
  • Battery Chemistry: Li-Ion
  • Promotion Restriction: Not eligible for promotion
  • Accessory Type: Battery
  • Product Type: Battery
  • Country of Origin (subject to change): Malaysia

Description

Smaller and lighter than NiCd compact batteries, yet delivers long runtime and fade-free power. The M12TM REDLITHIUMTM battery is designed with superior pack construction, electronics and performance to optimize work per charge and work over pack life on the jobsite. This battery is 65% lighter and 50% smaller than compact NiCd batteries and offers 1.5 amp-hours of runtime. With built-in Milwaukee durability, it runs cooler and performs in climates below 0°F/-18°C. Managed by Milwaukee's exclusive REDLINKTM Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Use this durable battery to power your Milwaukee M12 cordless power tools.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #48-11-2401

Explore more