Milwaukee
M12 REDLITHIUM CP2.0 Battery
- Zoro #: G4992732
- Mfr #: 48-11-2420

Tap to zoom
Hover or click to zoom
$70.77
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Battery Capacity: 2.0Ah
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $70.77
Milwaukee #48-11-2420 Specifications
- Zoro #: G4992732
- Mfr #: 48-11-2420
- Promotion Restriction: Not eligible for promotion
- Voltage: 12V DC
- Battery Capacity: 2.0Ah
- For Use With: Milwaukee 12V Cordless Tools
- Cordless Tool Battery Type: Lithium
- Includes: M12 2.0 Red Lithium Battery
- Series: M12™
- Category Type: Battery Pack
- Features: Best-in-Class Construction: O, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
- Item: Battery
- Green Environmental Attribute: Product is Rechargeable
- Battery Included: (1) 12V CP2.0 Battery Pack
- Corded/Cordless: Cordless
- Number of Batteries: 1
- Size: Compact (CP)
- Automatic Shut-Off: No
- Wireless Tool Tracking: No
- Charger Included: No
- Battery Series: CP
- Number of Batteries Included: 1
- Cordless Tool Kit Contents: (1) Battery
- Cordless Tool Battery Platform: M12 REDLITHIUM
- Battery Chemistry: Li-Ion
- Accessory Type: Battery
- Product Type: Battery
- Country of Origin (subject to change): Malaysia
Description
Delivers up to 2X more runtime, 20% more power and 2X more recharges than standard lithium-ion batteries. The M12 REDLITHIUMTM 2.0 compact battery pack features superior pack construction, electronics and performance to deliver more work per charge and more work over pack life than any battery on the market. It offers 2.0 amp-hours of runtime. With Milwaukee durability built into each pack, this battery runs cooler and performs in climates below 0°F/-18°C. Its compact design fits in tight work spaces and reduces user fatigue. Managed by Milwaukee's exclusive REDLINKTM Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Switch to the REDLITHIUM 2.0 compact battery pack to instantly upgrade the runtime and durability of your Milwaukee M12 cordless tools.
Restrictions and Compliance
- Hazardous material
Reviews of Milwaukee #48-11-2420
Explore more
- MILWAUKEE 28-Volt Charger 48-59-2819
- MILWAUKEE M12 Compact Charger and Power Source 48-59-1201
- MILWAUKEE M12 Lithium-ion Battery Charger 48-59-2401
- MILWAUKEE M18 Jobsite Radio/Charger 2792-20
- MILWAUKEE HAMMERVAC Filter 49-90-2306
- MILWAUKEE M28 Lithium-Ion Battery Charger C28C
- ILC Replacement for Bosch 33614 Battery 33614 BATTERY BOSCH
- ILC Replacement for Fein Ablk 1.6 E Battery ABLK 1.6 E
- ILC Replacement for Milwaukee Loktor P 18 TXC LOKTOR P 18 TXC MILWAUKEE
- ILC Replacement for Craftsman 115690 Battery 115690 BATTERY CRAFTSMAN
- ILC Replacement for Atlas Copco BS6 Battery BS6 BATTERY ATLAS COPCO
- Milwaukee Cordless Tool Accessories