Skip to Main Content
customer-service Help
Milwaukee

M12 REDLITHIUM XC Battery Two Pack

Milwaukee M12 REDLITHIUM XC Battery Two Pack 48-11-2412
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$130.90 1% off
$129.00 ($64.50/unit)
  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Battery Capacity: 3 Ah
See full product details
This item ships free.
Total: $129.00

Milwaukee #48-11-2412 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Voltage: 12V DC
  • Battery Capacity: 3 Ah
  • For Use With: Milwaukee 12V Cordless Tools
  • Cordless Tool Battery Type: Li-Ion
  • Includes: (2) M12 XC High Capacity Red Lithium Battery
  • Series: M12™
  • Item: Battery
  • Features: Best-in-Class Construction: O, Fuel Gauge Onboard: Displays Remaining Runtime For Less Downtime on the Job, REDLINK(TM) Intelligence: Provides Optimized Performance and Overload Protection Using Total System Communication Between Tool, Battery and Charger
  • Category Type: Battery Pack
  • Battery Included: (2) 12V XC Battery Packs
  • Corded/Cordless: Cordless
  • Automatic Shut-Off: No
  • Cordless Tool Battery Platform: M12 REDLITHIUM
  • Number of Batteries Included: 2
  • Battery Series: XC
  • Wireless Tool Tracking: No
  • Charger Included: No
  • Cordless Tool Kit Contents: (2) Batteries
  • Battery Chemistry: Li-Ion
  • Country of Origin (subject to change): Korea, Republic of
Feedback Help us improve our product information

Description

Improving run-time, power and speed; the M12™ XC high capacity REDLITHIUM™ battery will provide 2X the run-time and increased performance as compared to the M12™ compact REDLITHIUM™ battery pack in all M12™ tools. Milwaukee REDLITHIUM™ batteries are the next generation in lithium ion technology. Compatible with all products in the M12 cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman.

Restrictions and Compliance

  • Hazardous material

Reviews of Milwaukee #48-11-2412